Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 14
Mfr # 36518
Zoro # G1653890
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 7/8"
- Size- Decimal 0.1820"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36518
- Zoro # G1653890
- UPC # 51131365186
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 7/8" |
Size- Decimal | 0.1820" |
Overall Length | 2-3/4" |
Reamer Size | 4.62mm |
Dimension Type | Metric |
Shank Dia. | 3/16" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Clipped Knife, Nylon Handle, 6 (DXTT-2-201)
- MILWAUKEE TOOL M18 FUEL Compact Pipe Threader with ONE-KEY Kit with 1/2 in. - 1-1/4 in. Compact NPT Forged Aluminum Die Heads (2870-22)
- OSG Carbide End Mill, 12mm dia., 25.00mm Cut (403-4724)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #25 (C22686)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- CLEVELAND Chucking Reamer w/Straight Shank (C25120)
- Cobra Carbide Chucking Reamers