Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, J
Mfr # 36782
Zoro # G1703934
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1-1/8"
- Size- Decimal 0.2770"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36782
- Zoro # G1703934
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1-1/8" |
Size- Decimal | 0.2770" |
Overall Length | 3-1/4" |
Shank Dia. | 5/16" |
Reamer Size | 7.04mm |
Dimension Type | Metric |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ratcheting Box Wrench 11/16 x 3/4-Inch (68205)
- XYZ XPANSION PIN XYZ Xpansion I/R tool set 3/8" (31721)
- ROTHENBERGER Pipe Cutter Wheel, For 6RRU5/6RRU6 (00034R)
- WARNER Progrip 1-1/2 in. Stiff Putty Knife (90109)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- CLEVELAND Chucking Reamer w/Straight Shank (C25095)
- Cobra Carbide Reamers