Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, I
Mfr # 36774
Zoro # G1705377
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1-1/8"
- Overall Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36774
- Zoro # G1705377
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1-1/8" |
Overall Length | 3-1/4" |
Shank Dia. | 5/16" |
Size- Decimal | 0.2720" |
Dimension Type | Metric |
Reamer Size | 6.91mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Accessories, 1/4" Locking Socket Ho (CMMT99409)
- GREENLEE Punch, D-Shaped, 0.625in (61080)
- DURHAM MFG Welding Rod Cabinet, Assembled, 8-1/2 In.H (921-95)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 9/64", 1", PK5 (40L566)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- CLEVELAND Chucking Reamer w/Straight Shank (C25215)
- Cobra Carbide Reamers