Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, F
Mfr # 36758
Zoro # G1683047
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1-1/8"
- Shank Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36758
- Zoro # G1683047
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1-1/8" |
Shank Dia. | 5/16" |
Reamer Size | 6.53mm |
Size- Decimal | 0.2570" |
Dimension Type | Metric |
Overall Length | 3-1/4" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH ENGRAVING CUTTER 3/32" SHANK (DE107)
- WARWOOD TOOL 12 lb Stone Sledge, 36 Hickory Handle (13141)
- CURRENT TOOLS 77 Electric Conduit Bender with 700SR 1/2"-2" Rigid Shoe Group (77SR)
- WILLIAMS 3/4" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 9-3/4" L (6-110)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- Cobra Carbide Reamers