Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, D
Mfr # 36726
Zoro # G1659000
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1"
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36726
- Zoro # G1659000
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1" |
Dimension Type | Metric |
Size- Decimal | 0.2460" |
Overall Length | 3" |
Shank Dia. | 1/4" |
Reamer Size | 6.25mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 1/2" Drive Socket Set, Metric, 19 pcs (19 JMU-3)
- CMT Multi-Purpose Hole Saw, 2-7/8" (550-073)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01305)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- DRILL AMERICA # 8 1-11/16" 2" Straight Shank Shell Reamer Arbor (DWRSRA8SS)
- Cobra Carbide Reamers