Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, C
Mfr # 36718
Zoro # G1684788
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1"
- Reamer Size 6.15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36718
- Zoro # G1684788
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1" |
Reamer Size | 6.15mm |
Shank Dia. | 1/4" |
Dimension Type | Metric |
Overall Length | 3" |
Size- Decimal | 0.2420" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pocket Scriber, 1/4 In Dia, 4 3/4 In L (4KY29)
- SIMONDS Narrow Pillar File, #0/Dbl, 6inL (84242500)
- MILWAUKEE TOOL Non-Slip Strip for Track Saw Guide Rails (48-08-0577)
- IRWIN Nutsetter, 6 in L Overall, Steel (IWAF24614)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- DRILLCO 18MM S/S STR FLUTE CHUCK REAMER - 4350E (435E118)
- Cobra Carbide Chucking Reamers