Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, B
Mfr # 36710
Zoro # G1666649
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36710
- Zoro # G1666649
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1" |
Shank Dia. | 1/4" |
Overall Length | 3" |
Reamer Size | 6.05mm |
Size- Decimal | 0.2380" |
Dimension Type | Metric |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO HssEx Spiral Fluted Combo Tap Set Ticn Coated1/45/163/87/16 Unc/F (TG836SET8)
- STARRETT Inside Spring Caliper, 8 In, Spring (73B-8)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #30 (C23811)
- WILLIAMS Williams Long Taper Punch, 7/32", 15Pt (P-27)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- CLEVELAND Chucking Reamer w/Straight Shank (C25220)
- Cobra Carbide Chucking Reamers