Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 9/64
Mfr # 36374
Zoro # G1657287
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 3/4"
- Dimension Type Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36374
- Zoro # G1657287
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 3/4" |
Dimension Type | Fractional Inch |
Reamer Size | 9/64" |
Shank Dia. | 3/16" |
Overall Length | 2-1/2" |
Size- Decimal | 0.1406" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 17 US)
- WIHA Security Torx 90mm Power Blade Set 9 Piece (76092)
- GEARWRENCH 17mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86117)
- H & H INDUSTRIAL PRODUCTS Pipe Tap, 1/4-1/2", Taper, NPT (1011-3313)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- UNIBOR 9/16in CAR REAMER (CR0916)
- Cobra Carbide Reamers