Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 9/32
Mfr # 36790
Zoro # G1706366
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1-1/18"
- Dimension Type Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36790
- Zoro # G1706366
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1-1/18" |
Dimension Type | Fractional Inch |
Size- Decimal | 0.2812" |
Overall Length | 3-1/4" |
Reamer Size | 9/32" |
Shank Dia. | 5/16" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492R-5PK)
- KNIPEX 10 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 22 250)
- DRILL AMERICA 2-3/16in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-3/16)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 10"L, Round (HCBG19T)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 4.60mm (36514)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- Cobra Carbide Reamers