Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 9/16
Mfr # 36970
Zoro # G1689006
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 2-1/4"
- Reamer Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36970
- Zoro # G1689006
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 2-1/4" |
Reamer Size | 9/16" |
Shank Dia. | 9/16" |
Overall Length | 5" |
Size- Decimal | 0.5625" |
Dimension Type | Fractional Inch |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Double Square 2 Power Bit x 2 (150DS02A)
- PARAGON DIAMOND TOOLS 1/2'' Shank to 5/8-11 Male Adapter (AD-5812)
- WESTWARD General Purpose Phillips Screwdriver #4 Square (401M23)
- ZORO SELECT Hanger Vibration Isolator, 20 to 45 lb. (48PW78)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- WALTER Machine reamers F1342-9.7 (F1342-9.7)
- Cobra Carbide Reamers