Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 9.00mm
Mfr # 36858
Zoro # G1658179
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 32 mm
- Size- Decimal 0.3543"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36858
- Zoro # G1658179
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 32 mm |
Size- Decimal | 0.3543" |
Overall Length | 89 mm |
Dimension Type | Metric |
Reamer Size | 9.00mm |
Shank Dia. | 10.0 mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Hex Bit Socket, 1/2" Drive, 7/8", Chrome (15668)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK100 (493X-100PK)
- MICRO 100 Boring Bar, 10 in L, Steel (TBBL-001)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88020)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- M.A. FORD .0485 Reamer (27204850)
- Cobra Carbide Chucking Reamers