Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 8.50mm
Mfr # 36842
Zoro # G1688218
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 32 mm
- Overall Length 89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36842
- Zoro # G1688218
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 32 mm |
Overall Length | 89 mm |
Dimension Type | Metric |
Shank Dia. | 10.0 mm |
Size- Decimal | 0.3346" |
Reamer Size | 8.50mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 3/8in Hex (4ZE60)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5314M)
- MARSHALLTOWN Blue Steel, Taping Knife, 12" X 3" (3512D)
- TEKTON 1/8 Inch Slotted Hard Handle Screwdriver (DSE31125)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- WALTER SURFACE TECHNOLOGIES 1-1/16" Reamer - 1/2" Shank (01P101)
- Cobra Carbide Chucking Reamers