Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 8.00mm
Mfr # 36822
Zoro # G1691779
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 29 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36822
- Zoro # G1691779
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 29 mm |
Dimension Type | Metric |
Shank Dia. | 8.0 mm |
Reamer Size | 8.00mm |
Overall Length | 83 mm |
Size- Decimal | 0.3150" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 2-1/8", 3500 lb. (402-P)
- GREENLEE Jobsite Chest, Green, 42 in W x 20 in D x 20 in H (2142)
- PANAVISE Replacement Jaws, Bench Vise, Nylon, Black (343)
- DRILLCO 16mm x 1.5, Metric Tap Set (28E160BS)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 4.60mm (36514)
- DRILLCO 14MM S/S STR FLUTE CHUCK REAMER - 4350E (435E114)
- Cobra Carbide Chucking Reamers