Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 7/64
Mfr # 36282
Zoro # G1683029
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 5/8"
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36282
- Zoro # G1683029
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 5/8" |
Shank Dia. | 1/8" |
Size- Decimal | 0.1094" |
Overall Length | 2-1/4" |
Dimension Type | Fractional Inch |
Reamer Size | 7/64" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-836 Hand Tracer, Chisel Point Carbide 2" (11-836)
- TEKTON 1-1/2 Inch Combination Wrench (WCB23038)
- CRESCENT 8 oz Yellow Chalk Refill (CB08Y)
- WILLIAMS Williams Combination Wrench, 12 pt., 1-5/8" (1180-TH)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- VERSADRIVE HMT Reamer Set, 12, 14, 18, 22, 26mm (501030-SET)
- Cobra Carbide Chucking Reamers