Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 7/16
Mfr # 36930
Zoro # G1677054
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1-3/8"
- Dimension Type Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36930
- Zoro # G1677054
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1-3/8" |
Dimension Type | Fractional Inch |
Shank Dia. | 7/16" |
Reamer Size | 7/16" |
Size- Decimal | 0.4375" |
Overall Length | 4" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN43)
- OSG Thread Forming Tap, M10-1.50, Plug, Bright, 0 Flutes (1410105200)
- PROTO 1-1/2" Drive Impact Socket Extension, SAE, Black Oxide, 15 in L (J15099P)
- KO-KEN Socket 3.1/16 6 Point 108mm 1 Sq. Drive (18300A-3.1/16)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- M.A. FORD .1315 Reamer (27213150)
- Cobra Carbide Reamers