Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 7.00mm
Mfr # 36778
Zoro # G1705386
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 29 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36778
- Zoro # G1705386
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 29 mm |
Dimension Type | Metric |
Overall Length | 83 mm |
Reamer Size | 7.00mm |
Shank Dia. | 8.0 mm |
Size- Decimal | 0.2756" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YV43)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A)
- IDEAL Insulated Screwdriver 5/16 in Round (35-9166)
- KODIAK CUTTING TOOLS 1/4-28 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573376)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 4.60mm (36514)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- VERSADRIVE HMT Impact Reamer Set, 1/2, 5/8, 3/4, 7/8, 1 1/16 in. (501040-5SET)
- Cobra Carbide Reamers