Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 6.50mm
Mfr # 36754
Zoro # G1684237
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 29 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36754
- Zoro # G1684237
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 29 mm |
Dimension Type | Metric |
Shank Dia. | 8.0 mm |
Size- Decimal | 0.2559" |
Overall Length | 83 mm |
Reamer Size | 6.50mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Battery Charger For Li-Ion 18V (VB0156)
- SATA T-Series VDE Insulated Screwdrivers - Sl (ST61324SC)
- MORSE 4-1/8" Carbide Grit Hole Saw (MHSG66)
- DEWALT Cordless Shear Kit, 18 ga., 20V (DCS491M2/DCL043)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- CLEVELAND Chucking Reamer w/Straight Shank (C25120)
- Cobra Carbide Chucking Reamers