Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 6.40mm
Mfr # 36750
Zoro # G1653954
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 25 mm
- Shank Dia. 8.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36750
- Zoro # G1653954
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 25 mm |
Shank Dia. | 8.0 mm |
Reamer Size | 6.40mm |
Size- Decimal | 0.2520" |
Dimension Type | Metric |
Overall Length | 76 mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamps, Ductile Alloy, 6" (540 - 6)
- ALLSOURCE Dust Collector Motor (40287)
- KRAFT TOOL Standard Spike Roller w/Frame, 18 (GG618)
- MILWAUKEE TOOL Tape Measure, USB Cord, Steel, 25 ft Blade (48-22-0428)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- UNIBOR 5/8in CAR REAMER (CR058)
- Cobra Carbide Reamers