Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 6.10mm
Mfr # 36714
Zoro # G1668329
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 25 mm
- Shank Dia. 8.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36714
- Zoro # G1668329
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 25 mm |
Shank Dia. | 8.0 mm |
Size- Decimal | 0.2402" |
Dimension Type | Metric |
Reamer Size | 6.10mm |
Overall Length | 76 mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA ESD Precision ScrwdrvrSt, NmPcs7 (27589)
- PERFORMANCE TOOL STUBBY PRECISN DRIVER 7P (W476)
- KESON Measuring Wheel Counter, 99999 Ft (MP401RCA)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia. (SKSF-015)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- CJT KOOLCARB Reamer, CT, STFL, 1", 2-3/4"-FL (45010000)
- Cobra Carbide Reamers