Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 5.90mm
Mfr # 36690
Zoro # G1664567
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 25 mm
- Overall Length 76 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36690
- Zoro # G1664567
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 25 mm |
Overall Length | 76 mm |
Dimension Type | Metric |
Reamer Size | 5.90mm |
Size- Decimal | 0.2323" |
Shank Dia. | 6.0 mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 15/64 (47715)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WAGNER SPRAY TECH Heat Gun, Power Supply Powered, 1500 Watt (0503070)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- H & H INDUSTRIAL PRODUCTS 6 Piece A-F High Speed Steel Adjustable Blade Reamer Set (2006-9125)
- Cobra Carbide Chucking Reamers