Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 5.80mm
Mfr # 36682
Zoro # G1670474
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 25 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36682
- Zoro # G1670474
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 25 mm |
Dimension Type | Metric |
Overall Length | 76 mm |
Shank Dia. | 6.0 mm |
Size- Decimal | 0.2283" |
Reamer Size | 5.80mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Standard and Deep Length Surface Drive Impact Set, SAE/Metric, 48 pcs (9748)
- PRECISION INSTRUMENTS Flex Head Split Beam Click Wrench 120 To 600 In./Lbs, 3/8" Drive (PREC2FR600H)
- MARSHALLTOWN Concrete Finish Trowel, 20 In, Soft Grip (MXS20D)
- CURRENT TOOLS 3/4" - 1 1/8" x 5-3/4" Draw Stud for Knock-Outs (1580)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 4.60mm (36514)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- Cobra Carbide Reamers