Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 5/8
Mfr # 36978
Zoro # G1653979
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 2-1/4 "
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36978
- Zoro # G1653979
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 2-1/4 " |
Shank Dia. | 5/8" |
Overall Length | 5" |
Reamer Size | 5/8" |
Dimension Type | Fractional Inch |
Size- Decimal | 0.6250" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 50 MM (2") Double Edge Carbide 100X® Replacement Blade (813)
- CATCHMASTER 24XL Jumbo Rat (24XL)
- HOUGEN 1-3/16 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18238)
- KLEIN TOOLS Classic Klaw, Pump Pliers 7" (D504-7)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- Cobra Carbide Chucking Reamers