Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 5.60mm
Mfr # 36658
Zoro # G1664558
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 25 mm
- Size- Decimal 0.2205"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36658
- Zoro # G1664558
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 25 mm |
Size- Decimal | 0.2205" |
Reamer Size | 5.60mm |
Dimension Type | Metric |
Shank Dia. | 6.0 mm |
Overall Length | 76 mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- KNIPEX Hose Clamp Pliers for Click Clamps, 7 1/ (85 51 180 C)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Nonconductive Tip (48-22-4162)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 4.60mm (36514)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- CLEVELAND Chucking Reamer w/Straight Shank (C30168)
- Cobra Carbide Reamers