Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 5.50mm
Mfr # 36646
Zoro # G1664576
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 25 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36646
- Zoro # G1664576
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 25 mm |
Dimension Type | Metric |
Shank Dia. | 6.0 mm |
Overall Length | 76 mm |
Size- Decimal | 0.2165" |
Reamer Size | 5.50mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2PK 1 SQ 3 Insert Bit (ITSQ3102)
- CHANNELLOCK 830 30" Adj Wrench (830)
- PROTO SAE L Key, 3/64 in Tip Size, 2 7/8 in Long, 1/2 in Short (J46203)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 4 mm Tip, 2 21/32 in L (45524)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- DRILLCO 1-3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E224)
- Cobra Carbide Chucking Reamers