Cobra Carbide

4 Flute Chucking Reamer, Straight Flute, 5/32


product price: $24.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material - Machining Carbide
  • Flute Type Straight
  • Finish - Machining Uncoated
  • Flute Length 3/4"
  • Size- Decimal 0.1562"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Flute Length 3/4"
Size- Decimal 0.1562"
Shank Dia. 3/16"
Overall Length 2-1/2"
Dimension Type Fractional Inch
Reamer Size 5/32"

Details

Material - Machining Carbide
Flute Type Straight
Finish - Machining Uncoated
Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.