Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 5.30mm
Mfr # 36622
Zoro # G1666630
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 25 mm
- Reamer Size 5.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36622
- Zoro # G1666630
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 25 mm |
Reamer Size | 5.30mm |
Dimension Type | Metric |
Shank Dia. | 6.0 mm |
Overall Length | 76 mm |
Size- Decimal | 0.2087" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Socket Tray, 3/8 In Dr, Metric, Std/Deep (3802)
- LENOX Lenox Classic CTL Bandsaw Blade 8' 3-5/8" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick (81005CLB82530)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- UNIVERSAL TOOL 4" Angle Grinder, UT8748-4 (UT8748-4)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- DRILLCO 5/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E110)
- Cobra Carbide Reamers