Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 4.70mm
Mfr # 36526
Zoro # G1658188
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 22 mm
- Shank Dia. 5.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36526
- Zoro # G1658188
- UPC # 51131365261
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 22 mm |
Shank Dia. | 5.0 mm |
Overall Length | 70 mm |
Dimension Type | Metric |
Size- Decimal | 0.1850" |
Reamer Size | 4.70mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T15 140mm 3/8 Sq. Drive (3025.140-T15)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M10X1.5 (3747-10)
- BONWAY Bon 32-541 Gator Grip, 16 Ounce (32-541)
- PALMGREN 12" L-Clamp, Copper Handle and 4-3/4" Throat Depth (9629412)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 4.60mm (36514)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- DRILL AMERICA # 5 13/16" 1-1/32" Straight Shank Shell Reamer Arbor (DWRSRA5SS)
- Cobra Carbide Chucking Reamers