Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 4.20mm
Mfr # 36458
Zoro # G1653927
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 22 mm
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36458
- Zoro # G1653927
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 22 mm |
Overall Length | 70 mm |
Shank Dia. | 5.0 mm |
Size- Decimal | 0.1654" |
Reamer Size | 4.20mm |
Dimension Type | Metric |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6749959)
- WIHA Torque Driver Set, 1/4", 10 to 50"-lb. (28595)
- TEKTON 3/8 in Drive Hex Bit Socket Set with Rails, 19-Piece (1/8-3/8 in., 3-10 mm) (SHB91202)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 4.60mm (36514)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- M.A. FORD .2790 Reamer (27227900)
- Cobra Carbide Chucking Reamers