Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 4.00mm
Mfr # 36434
Zoro # G1662616
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 19 mm
- Reamer Size 4.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36434
- Zoro # G1662616
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 19 mm |
Reamer Size | 4.00mm |
Dimension Type | Metric |
Overall Length | 64 mm |
Size- Decimal | 0.1575" |
Shank Dia. | 4.0 mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX96)
- GEARWRENCH 3 Piece Body Clip Pliers Set (KDS41850)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #33 (C15912)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket SAE T55 Tip, 3 1/4 in L (45555)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- UNIBOR 1in CAR REAMER (CR01)
- Cobra Carbide Reamers