Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 3/64
Mfr # 36066
Zoro # G1667349
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 3/8"
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36066
- Zoro # G1667349
- UPC # 51131360662
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 3/8" |
Size- Decimal | 0.0469" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8" |
Reamer Size | 3/64" |
Overall Length | 1-1/2" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4, 3/8, 1/2 in Dr 72-Tooth Flex-Head Low Profile Ratchet Set, 3 pcs (CP12000FX)
- SUPERIOR TILE CUTTER AND TOOLS Square-Notch Trowe, 1/16" x 1/16" x 1/16 (ST400PF)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0065 (111400650)
- B & A Masonry Drill Bit 1-1/2" x 36"L, Round (SM-516)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- DRILLCO 9/16, HELICAL FLUT CHUCK REAMER -4375E (437E136)
- Cobra Carbide Reamers