Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 3.60mm
Mfr # 36378
Zoro # G1660866
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 19 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36378
- Zoro # G1660866
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 19 mm |
Dimension Type | Metric |
Reamer Size | 3.60mm |
Size- Decimal | 0.1417" |
Shank Dia. | 4.0 mm |
Overall Length | 57 mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Brad Point Bit, 8mm dia. (BP80070L)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5315100)
- KLEIN TOOLS Spud Wrench, 1-7/16-Inch Nominal Opening with Tether Hole (3213TT)
- MAJOR MANUFACTURING MajorMULTI SPUR BIT 2-1/8in (MJR-HIT-44B21)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- VERSADRIVE HMT Impact Reamer 14mm (501030-0140)
- Cobra Carbide Chucking Reamers