Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 3.50mm
Mfr # 36362
Zoro # G1677946
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 3/4"
- Size- Decimal 0.1378"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36362
- Zoro # G1677946
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 3/4" |
Size- Decimal | 0.1378" |
Dimension Type | Metric |
Overall Length | 2-1/2" |
Shank Dia. | 4.0 mm |
Reamer Size | 3.50mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 7 Piece Pin Punch Set, 1/16" - 5/16" (D058200)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X25)
- BIG HORN 4 Inch Y Fitting (Replaces Jet JW1015) (11406)
- ZORO SELECT Vibration Isolator, 75 Lb Max, 5/16-18 (2NPA6)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- WALTER SURFACE TECHNOLOGIES 1-1/16" Reamer - 1/2" Shank (01P101)
- Cobra Carbide Chucking Reamers