Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 3.20mm
Mfr # 36334
Zoro # G1677018
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 16 mm
- Reamer Size 3.20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36334
- Zoro # G1677018
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 16 mm |
Reamer Size | 3.20mm |
Overall Length | 57 mm |
Size- Decimal | 0.1260" |
Shank Dia. | 4.0 mm |
Dimension Type | Metric |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 16" Pinch Bar, .98 Width Of Cut (D056016)
- HYDE MOLDING SCRAPER 2-3/4""W (10400)
- OSG #7 Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15201005)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0055 (111300550)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 4.60mm (36514)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- M.A. FORD .1950 Reamer (27219500)
- Cobra Carbide Chucking Reamers