Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 3/16
Mfr # 36538
Zoro # G1653988
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 7/8"
- Reamer Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36538
- Zoro # G1653988
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 7/8" |
Reamer Size | 3/16" |
Shank Dia. | 3/16" |
Overall Length | 2-3/4" |
Size- Decimal | 0.1875" |
Dimension Type | Fractional Inch |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud XP, 5", 18" Hose (D5835)
- WESTWARD 1/4 in Drive Flex Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYD7)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- VEGA Phillips 1 Power Bit x 1" Tin (150P1A-TI)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 51-AGM Car Reamer Fast Spiral Flute (82140)
- Cobra Carbide Chucking Reamers