Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 2.80mm
Mfr # 36290
Zoro # G1676817
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 16 mm
- Shank Dia. 3.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36290
- Zoro # G1676817
- UPC # 51131362901
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 16 mm |
Shank Dia. | 3.0 mm |
Reamer Size | 2.80mm |
Dimension Type | Metric |
Overall Length | 57 mm |
Size- Decimal | 0.1102" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Signal Multitool (832262)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.74mm (112200740)
- DRILL AMERICA 1/8" NPT Tap and "R" HSS Drill Bit (POU1/8NPTW/DRILL)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 7.00mm (C18960)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- M.A. FORD .1975 Reamer (27219750)
- Cobra Carbide Chucking Reamers