Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 2.70mm
Mfr # 36270
Zoro # G1671987
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 16 mm
- Size- Decimal 0.1063"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36270
- Zoro # G1671987
- UPC # 51131362703
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 16 mm |
Size- Decimal | 0.1063" |
Reamer Size | 2.70mm |
Dimension Type | Metric |
Shank Dia. | 3.0 mm |
Overall Length | 57 mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #29 (46099)
- TOUGH GUY Cement Finishing Brush, Black, 24 In, Construction: Wood (1YXC8)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36308)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- VERSADRIVE HMT Impact Reamer 14mm (501030-0140)
- Cobra Carbide Reamers