Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 2.60mm
Mfr # 36262
Zoro # G1672696
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 16 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36262
- Zoro # G1672696
- UPC # 51131362628
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 16 mm |
Dimension Type | Metric |
Size- Decimal | 0.1024" |
Overall Length | 57 mm |
Reamer Size | 2.60mm |
Shank Dia. | 3.0 mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Large Draw Stud (HPLDS100)
- DEWALT Linesman Compnd Pliers (DWHT70276)
- STANLEY Stanley 10-401 5-1/8" Lightweight Aluminum Body Hobby Knife (10-401)
- BETA 6 Piece Metric T-Shape Key Set, 9510687 (009510687)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COOLKITCHEN 2040-A Deluxe Reamer & Plugger Kit (CO748673)
- Cobra Carbide Chucking Reamers