Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 25/64
Mfr # 36894
Zoro # G1679538
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1-1/4"
- Dimension Type Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36894
- Zoro # G1679538
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1-1/4" |
Dimension Type | Fractional Inch |
Overall Length | 3-1/2" |
Shank Dia. | 7/16" |
Size- Decimal | 0.3906" |
Reamer Size | 25/64" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Oscillating 5-Pc. set (DWA4216)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A215)
- DYNAMIC Tools 10" Cable Cutter (D055036)
- CAPRI TOOLS 1/2 in Drive 15/16 in Universal Impact Socket (5-5358)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- M.A. FORD .1975 Reamer (27219750)
- Cobra Carbide Chucking Reamers