Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 2.40mm
Mfr # 36234
Zoro # G1687028
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 13 mm
- Reamer Size 2.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36234
- Zoro # G1687028
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 13 mm |
Reamer Size | 2.40mm |
Shank Dia. | 3.0 mm |
Overall Length | 51 mm |
Dimension Type | Metric |
Size- Decimal | 0.0945" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Farmer File, Dbl/Single Cut, Rect, 10 In L (10Z698)
- PARKER 26-6 SRS PARKRIMP DIE (80C-E06)
- MILWAUKEE TOOL Shockwave Impact Slotted 9/32" Insert Bits (25PK) (48-32-4119)
- ERICKSON Wrench, 40Taper Retention Knob Socket (RKW40)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- HHIP .376 X 1-3/4 X 7" High Speed 6F Straight Shank Chucking Reamer (2006-3600)
- Cobra Carbide Reamers