Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 2.30mm
Mfr # 36218
Zoro # G1689688
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 13 mm
- Shank Dia. 3.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36218
- Zoro # G1689688
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 13 mm |
Shank Dia. | 3.0 mm |
Overall Length | 51 mm |
Size- Decimal | 0.0906" |
Reamer Size | 2.30mm |
Dimension Type | Metric |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1000V Insulated Open End Wrench, 6mm, 1000V Insulated (MEBO6-I)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT6013)
- BON TOOL Resin Float, Square End 18" X 3 1/2" Comfort Grip Handle (22-457)
- VIM PRODUCTS T40 Torx Bit, Satin Chrome 3/8 Square Drive Bit Holder (VIMPFS6T40)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- DRILLCO 7/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E156)
- Cobra Carbide Chucking Reamers