Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 2.00mm
Mfr # 36178
Zoro # G1671180
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 11 mm
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36178
- Zoro # G1671180
- UPC # 51131361782
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 11 mm |
Size- Decimal | 0.0787" |
Overall Length | 44 mm |
Dimension Type | Metric |
Shank Dia. | 3.0 mm |
Reamer Size | 2.00mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/8 in. x 2 in. x 3-1/2 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8880)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-1/16" (KTI-41134)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20515B650R)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X30)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- DRILLCO 14MM S/S STR FLUTE CHUCK REAMER - 4350E (435E114)
- Cobra Carbide Reamers