Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 17/64
Mfr # 36766
Zoro # G1691928
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1-1/8"
- Reamer Size 17/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36766
- Zoro # G1691928
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1-1/8" |
Reamer Size | 17/64" |
Overall Length | 3-1/4" |
Shank Dia. | 5/16" |
Size- Decimal | 0.2656" |
Dimension Type | Fractional Inch |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BRFG)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Material - Machining: Carbide (997116)
- PALADIN TOOLS Die 22-10 Awg Insulated-Term. Blister (PA2035)
- WESTWARD Impeller (TT31123G)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- Cobra Carbide Reamers