Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 1.70mm
Mfr # 36130
Zoro # G1660044
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 11 mm
- Size- Decimal 0.0669"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36130
- Zoro # G1660044
- UPC # 51131361300
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 11 mm |
Size- Decimal | 0.0669" |
Overall Length | 44 mm |
Reamer Size | 1.70mm |
Shank Dia. | 3.0 mm |
Dimension Type | Metric |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1/4" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 140mm L, Insulated Finish (12851)
- WILLIAMS 1/4" Dr, 3/16" Size, SAE Williams Hex Bit Socket, 6 Pts (MA-6SA)
- URREA 3/16" Industrial grade long L-type Hex Key (49-3/16L)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (4518G-200)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- UNIBOR 1/2in CAR REAMER (CR012)
- Cobra Carbide Chucking Reamers