Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 16.00mm
Mfr # 36980
Zoro # G1653909
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1-1/2"
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36980
- Zoro # G1653909
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1-1/2" |
Dimension Type | Metric |
Reamer Size | 16.00mm |
Shank Dia. | 16.0 mm |
Overall Length | 4" |
Size- Decimal | 0.6299" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 13 1/2 in Nutbuster Nutbuster(R) Tongue and Groove Plier, Serrated (414)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Bottoming Hand Tap (DWTB1-3/8-6)
- CARSON Head-Worn Magnifier, 88 mm Dia., Acrylic (MV-23)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.375In (A-170)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- Cobra Carbide Reamers