Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 15/32
Mfr # 36942
Zoro # G1689240
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1-3/8"
- Size- Decimal 0.4688"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36942
- Zoro # G1689240
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1-3/8" |
Size- Decimal | 0.4688" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2" |
Reamer Size | 15/32" |
Overall Length | 4" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI Torque Screw Driver, 1/4" Bit, 3-15in-lb (151SM)
- HALDER SIMPLEX Halder Simplex Splitting Maul w/Superpl (3007.16)
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 9PC (49-22-4006)
- PRO-GRADE TOOLS Impact Extension, 3/4"Dr., 7" (16277)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 4.60mm (36514)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- Cobra Carbide Reamers