Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 1.40mm
Mfr # 36094
Zoro # G1672057
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 10 mm
- Size- Decimal 0.0551"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36094
- Zoro # G1672057
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 10 mm |
Size- Decimal | 0.0551" |
Shank Dia. | 3.0 mm |
Overall Length | 38 mm |
Reamer Size | 1.40mm |
Dimension Type | Metric |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Std Length, 3/8 Sq Dr 7/16 (27161)
- PICARD Rip Hammer, Smooth Face, 22 oz. (079500-22)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 18-1/2 In. L (1160900)
- IRWIN Utility Pole Auger Bit, 11/16 In, 18 In L (47911)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- Cobra Carbide Reamers