Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4"
Mfr # 55994
Zoro # G1705998
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5469
- Shank Dia. 14 mm
- Overall Length 4-1/4"
- Number of Flutes 2
- Flute Length 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 55994
- Zoro # G1705998
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 14 mm |
Overall Length | 4-1/4" |
Flute Length | 2-3/8" |
Drill Bit Size | 35/64" |
Details
Decimal Equivalent | 0.5469 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
3xD High Perf, Non-Coolant Drill,35/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 21/32 in. (47342)
- KODIAK CUTTING TOOLS .465 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480904)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (48214)
- IRWIN Carpenter Saw, Coarse, 20 In, Cushion, 9 TPI (2011204)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1772 (51324)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 15.60 mm (56433)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 1/4-20 (51331)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1811 (55926)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 9/32" (56705)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 7/32 (CXDSR2187AP)
- Cobra Carbide Carbide-Tipped Drill Bits