Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3xD High Perf, Non-Coolant Drill, Overall Length: 102 mm
Mfr # 56641
Zoro # G1701877
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4331
- Shank Dia. 12 mm
- Overall Length 102 mm
- Number of Flutes 2
- Flute Length 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 56641
- Zoro # G1701877
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 12 mm |
Overall Length | 102 mm |
Flute Length | 55 mm |
Drill Bit Size | 11.00 mm |
Details
Decimal Equivalent | 0.4331 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
3xD High Perf, Non-Coolant Drill,11.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Taper Tap, 1/4-18 (CCT1060-18)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-4 in (0-100 mm) (500-195-30)
- KLEIN TOOLS 7-in-1 Impact Flip Socket Set, No Handle (32933)
- RIDGID RIDGID® 40195 BC410 1/8-4" Capacity Top Screw Bench Chain Vise (40195)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 10.20 mm (39651)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 1/8" (52075)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5079 (56408)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Overall Length: 81 mm (56340)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- COBRA CARBIDE 5xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.4213 (55843)
- M.A. FORD Twister Gp Circuit Board Drill, #84 (30201150)
- Cobra Carbide Drill Bits