Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3xD High Perf, Non-Coolant Drill, Drill Bit Size: 7.10 mm
Mfr # 51350
Zoro # G1693879
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2795
- Shank Dia. 8 mm
- Overall Length 79 mm
- Number of Flutes 2
- Flute Length 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 51350
- Zoro # G1693879
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 8 mm |
Overall Length | 79 mm |
Flute Length | 41 mm |
Drill Bit Size | 7.10 mm |
Details
Decimal Equivalent | 0.2795 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
3xD High Perf, Non-Coolant Drill,7.10 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 34mm Hex Metric Socket, 6 Points (J5434MH)
- RUKO 2-1/16" Bi-Metal High Speed Steel Hole Saw (106052)
- WESTWARD 1/2 in Drive, 1" 8 pt SAE Socket, 8 Points (10E205)
- TEKTON 1/2 Inch Drive x 19 mm 6-Point Socket (SHD22119)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1811 (55926)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 1/4-20 (51331)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 1/8" (39563)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 15.60 mm (56433)
- DEWALT Drill Bit, 1/4 in. x 4 in., Carbide (01370-PWR)
- Cobra Carbide Drill Bits