Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5.40 mm
Mfr # 55931
Zoro # G1707556
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2126
- Shank Dia. 6 mm
- Overall Length 66 mm
- Number of Flutes 2
- Flute Length 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 55931
- Zoro # G1707556
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6 mm |
Overall Length | 66 mm |
Flute Length | 24 mm |
Drill Bit Size | 5.40 mm |
Details
Decimal Equivalent | 0.2126 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
3xD High Perf, Non-Coolant Drill,5.40 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- GOLDBLATT Pro Soft-Grip Stainless Steel Plaster Trowel (G03463)
- GRK FASTENERS STAR BIT T10 X 2 in. YLW 2P (187419)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750SG)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 15/64" (51303)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 10.20 mm (39651)
- COBRA CARBIDE 3 Flute Drill Uncoated, Flute Length: 58 mm (39680)
- COBRA CARBIDE 3 Flute Drill Uncoated (39526)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- IRWIN Multi-Material Drill Bit, 9/32 In (1792768)
- Cobra Carbide Carbide-Tipped Drill Bits